11S 3 1/2 SLEEVE CPLG FLANGE MTO
Description
11S 3 1/2 SLEEVE CPLG FLANGE MTO
Part # 11S 3 1/2 SLEEVE CPLG FLANGE MTO
BDI # 26029221
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
D200B16 X 3-1/2 7/8X7/16 KW MTO
Description
D200B16 X 3-1/2 7/8X7/16 KW MTO SPROCKET
Part # D200B16 X 3-1/2 7/8X7/16 KW MTO
BDI # 25199662
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
464455
Bushing Series:
E
R2-SS X 3-1/2 MTO
Description
R2-SS X 3-1/2 MTO ; BUSHING MST TYPE 2 STD KW 303/304SS
Part # R2-SS X 3-1/2 MTO
BDI # 23973715
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Bushing Series:
R2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
90.5
Bore - Inch:
3.563
Other Features:
Keyway on ID
Global Part Number GPN:
464509
Bushing Series:
F