Page 1 of 5

Next

Compare
68/900L1

COMPARE

68/900L1

Description
68/900L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE

NTN

Part # 68/900L1

BDI # 17145449

Features

Enclosure: Open
Outer Race Width - Millimeter: 85
Other Features: Deep Groove | Riveted Solid Cage
Inch - Metric: Metric
Outside Diameter - Inch: 42.913

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/900 CA/W33

COMPARE

239/900 CA/W33

Description
239/900 CA/W33

SKF

Part # 239/900 CA/W33

BDI # 15091206

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/900 CA/W33VQ424

COMPARE

239/900 CA/W33VQ424

Description
239/900 CA/W33VQ424

SKF

Part # 239/900 CA/W33VQ424

BDI # 1248132

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
618/900 MA

COMPARE

618/900 MA

Description
618/900 MA

SKF

Part # 618/900 MA

BDI # 1267954

Features

Enclosure: Open
Outer Race Width - Millimeter: 85
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 42.913

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2113
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/900CAMKE4

COMPARE

239/900CAMKE4

Description
239/900CAMKE4 SPHERICAL ROLLER BEARING ; 900MM BOREX1180MM ODX206MM W 2-ROW

NSK

Part # 239/900CAMKE4

BDI # 1185067

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY