FXLMM 6EM 238MM R7 KW BE
Description
FXLMM 6EM 238MM R7 KW BE GEAR COUPLING ; LABYRINTH SEAL FLANGED
Part # FXLMM 6EM 238MM R7 KW BE
BDI # 23187762
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Exposed Bolt | Mill Motor
Hub Diameter - Millimeter:
293.37
Hub Diameter - Inch:
11.55
Coupling Type:
Gear Coupling
Torque:
1050000In-Lbs
FXLMM 6 HUB 238MM R7 56X12.4MMKW
Description
FXLMM 6 HUB 238MM R7 56X12.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 6 HUB 238MM R7 56X12.4MMKW
BDI # 23193996
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
293.37
Hub Diameter - Inch:
11.55
Coupling Type:
Gear Coupling
Torque:
1050000In-Lbs
FXL 6 HUB 238MMR7-56X12.4MMKW
Description
FXL 6 HUB 238MMR7-56X12.4MMKW ; LABYRINTH SEAL FLANGED
Part # FXL 6 HUB 238MMR7-56X12.4MMKW
BDI # 23193824
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
293.37
Hub Diameter - Inch:
11.55
Coupling Type:
Gear Coupling
Torque:
1050000In-Lbs