Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 25

Next

Compare
H100B15 X 2-1/2

COMPARE

H100B15 X 2-1/2

Description
H100B15 X 2-1/2 ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 100B15F-2H

BDI # 22375814

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.013

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.63
Pitch Diameter - Millimeter: 152.73
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100B14 X 2-1/2

COMPARE

H100B14 X 2-1/2

Description
H100B14 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B

TSUBAKI

Part # 100B14F-2H

BDI # 21971424

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.226
Pitch Diameter - Millimeter: 142.697
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
C-18

COMPARE

C-18

Description
C-18 PHASE ADJUSTING HUB ; 18 TEETH 120 CHAIN 6-1/4" DIA

ZERO-MAX

Part # C-18

BDI # 21466087

Features

Pilot Diameter - Millimeter: 142.875
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 57.15

Nominal Bolt Circle Diameter Round - Inch: 4.375
Other Features: Phase Adjusting Screw | Locking Bolt
Pilot Length - Inch: 0.25
Mounting Method: Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter: 111.125

Price Inventory : Available to order
Loading Price
QTY
4Y4GK8-40FX

COMPARE

4Y4GK8-40FX

Description
4Y4GK8-40FX FLANGED BLOCK BALL BEARING ; 125MM OD POLYMER 4-BOLT

EDT CORP

Part # 4Y4GK8-40FX

BDI # 20878525

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 76.2
Nominal Bolt Circle Diameter Round - Inch: 8.3

Housing Configuration: 1 Piece Solid
Other Features: 400 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Polymer
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
100BS17H X 2-1/2

COMPARE

100BS17H X 2-1/2

Description
100BS17H X 2-1/2 ROLLER CHAIN SPROCKET ; 1-1/4IN P 17T 2-1/2IN BORE HARDEN TOOTH

TRITAN

Part # 2101053218

BDI # 22347208

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.803

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.436
Pitch Diameter - Millimeter: 172.79
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY