Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
10018 2 7/8
Description
10018 2 7/8 CHAIN CPLG HUB ; 100 CHAIN 18 TEETH 2-7/8" BORE
Part # 10018 2 7/8
BDI # 614426
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
144.475
Hub Diameter - Inch:
5.688
Coupling Type:
Chain Coupling
8018 2 7/8
Description
8018 2 7/8 CHAIN CPLG HUB ; 2-7/8" BORE 4-9/16" HUB DIA
Part # 8018 2 7/8
BDI # 625411
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
6022 2 7/8
Description
6022 2 7/8 CHAIN CPLG HUB ; 2-7/8" BORE 4-1/2" HUB DIA
Part # 6022 2 7/8
BDI # 623734
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.67
Length Thru Bore - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
114.3
Hub Diameter - Inch:
4.5
Coupling Type:
Chain Coupling
NA7GL7-46-LK
Description
NA7GL7-46-LK TAKE-UP BEARING ; NON-RETURNABLE POLYMER WIDE SLOT
Part # NA7GL7-46-LK
BDI # 20882733
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.94
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve
Slot Width - Inch:
1.06
Slot to Slot Distance - Millimeter:
150.876
Slot Width - Millimeter:
26.924
Other Features:
Poly-Round Bearing | Gray Bearing Finish | Wide Slot
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing