P2B-IP-308R
Description
P2B-IP-308R; 069424 PILLOW BLK BRG ; NON RETURNABLE
Part # 069424
BDI # 246500
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
105.969
Other Features:
Double Row
Global Part Number GPN:
522138
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Keyway on ID | Optional Steel - Stainless Steel
Global Part Number GPN:
470166
Bushing Series:
4040
01EBCP308EXAT
Description
COP.01EBCP308EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 3-1/2"
Part # 01EBCP308EXAT
BDI # 17116195
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
134.95
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112
P2B-IP-308LE
Description
P2B-IP-308LE; 069508 PILLOW BLK BRG ; NON RETURNABLE
Part # 069508
BDI # 246584
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
105.969
Other Features:
Double Row
Global Part Number GPN:
522139
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
F4B-EXL-308R
Description
F4B-EXL-308R; 077323 ; FLANGED BLK ROLLER BRG NON RETURNABLE
Part # 077323
BDI # 20494857
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
9.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar