R1 3 5/8
Description
R1 3 5/8 TAPERED BUSHING ; 3-5/8" BORE 4" OD 2.88" LTB
Part # R1 3 5/8
BDI # 610855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
92.075
Bore - Inch:
3.625
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465141
Bushing Series:
R1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
92.075
Bore - Inch:
3.625
Other Features:
Keyway on ID
Global Part Number GPN:
464270
Bushing Series:
4545
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
285.75
Length Thru Bore - Inch:
11.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
92.075
Bore - Inch:
3.625
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465675
Bushing Series:
W2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
206.375
Length Thru Bore - Inch:
8.125
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
92.075
Bore - Inch:
3.625
Other Features:
Keyway on ID
Global Part Number GPN:
464841
Bushing Series:
N
1090T-SH3 5/8
Description
1090T-SH3 5/8 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS
Part # 1090T-SH3 5/8
BDI # 24658503
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs