RAPTOR 80HCB 3-7/8IN
Description
RAPTOR 80HCB 3-7/8IN COUPLING HUB ; NON RETURNABLE
Part # 015903
BDI # 20492827
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
MI 62
Description
MI 62 BEARING INNER RACE ; 3-7/8" BORE 4-1/2" OD 2-1/4" WID
Part # 0006200000
BDI # 345372
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592704
Self Aligning:
No
866-2
Description
866-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-7/8" BORE 2-17/64" WID
Part # 866-2
BDI # 1352018
Features
Component:
Cone
Width - Millimeter:
57.531
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646882
Precision Class:
Standard
Basic Number:
866
HH421246C-2;HH421246C-20025
Description
HH421246C-2 ; HH421246C-20025 BRG CONE ; TPD RLR PRECISION 3-7/8" BORE 2-1/2" WID
Part # HH421246C-2
BDI # 1357706
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
647156
Precision Class:
Standard
Basic Number:
HH421246C
1035G FLEX HUB 3.875 1X1/2KW 0744705
Description
1035G FLEX HUB 3.875 ; NON-RETURNABLE 0744705 1 X 1/2KW
Part # 10011230
BDI # 18104769
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs