SC8551A001MSDC24/DC
Description
SC8551A001MSDC24/DC SOLENOID VALVE ; 1/4" FNPT 1/8" FNPT 5P-4W 24VDC
Part # SC8551A001MSDC24/DC
BDI # 20712646
Features
Port Type:
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4 Inch Orifice Size | Air Fluid | Class F | High Temperature | DIN Connection | Screw Type Manual Operator
Overall Length - Inch:
5.967
Voltage:
24 VDC