8210G001DC6/DC
Description
8210G001DC6/DC SOLENOID VALVE ; 3/8"X5/8" 2NC BRASS 11.6W
Part # 8210G001DC6/DCD
BDI # 20691256
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Overall Length - Inch:
3.365
Voltage:
6 VDC
Features
Port Type:
15 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Normally Closed | Air - Inert Gas Fluid | Pad Mount
Overall Length - Inch:
2.047
Voltage:
6 VDC
8215G001DC6/DC
Description
8215G001DC6/DC SOLENOID VALVE ; 3/8"X3/4" 2NC ALUMINUM 11.6W
Part # 8215G001DC6/DCD
BDI # 20693090
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.5 Cv Factor | 3/4" Orifice Size | Air Fluid | Normally Closed | In/Out Position
Overall Length - Inch:
3.365
Voltage:
6 VDC
8221G001DC6/DC
Description
8221G001DC6/DC SOLENOID VALVE ; 3/8" X 9/16" 2NC BRASS 11.6/F W
Part # 8221G001DC6/DCD
BDI # 20693444
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 CV Factor | 9/16 Inch Orifice Size | Water Fluid | 18 Inch Lead
Overall Length - Inch:
2.71
Voltage:
6 VDC
8210G002DC6/DC
Description
8210G002DC6/DC SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 11.6W
Part # 8210G002DC6/DCD
BDI # 20691310
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Overall Length - Inch:
3.365
Voltage:
6 VDC