WDGF2018AG
Description
WDGF2018AG WORM GEAR SPEED REDUCER ; RA 56C 20:1 RATIO WORM GEAR
Part # WDGF2018AG
BDI # 132059
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Washdown Duty
Global Part Number GPN:
342967
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.92
GSF6020AA
Description
GSF6020AA WORM GEAR SPEED REDUCER ; RA 56C 60:1 RATIO WORM GEAR
Part # GSF6020AA
BDI # 128744
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Foot on Top and Bottom | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Global Part Number GPN:
342893
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.88