ECTM4104T
Description
ECTM4104T CHILLER TOWER AC MOTOR ; 30 AIR OVERHP 1760RPM 3PH 60HZ 286T 1056
Part # ECTM4104T
BDI # 126904
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM4104T
Description
CTM4104T HEATING/COOLING SYSTEM AC MOTOR ; 30 AIR OVERHP 1760RPM 3PH 60HZ 286T 0964
Part # CTM4104T
BDI # 126291
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
HVAC
Mounting Method:
Foot Mounted