ECP84316T-5
Description
ECP84316T-5 SEVERE DUTY AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36070M TEFC
Part # ECP84316T-5
BDI # 126844
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4316T-5
Description
ECP4316T-5 SEVER DUTY AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36070M TEFC
Part # ECP4316T-5
BDI # 126698
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted