CL3515T
Description
CL3515T GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 3600RPM 115/230VAC
Part # CL3515T
BDI # 126078
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
VL1321T
Description
VL1321T GENERAL PURPOSE AC MOTOR ; 1.5HP 1725RPM 1PH 145TC 3535L
Part # VL1321T
BDI # 131041
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.18
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
VL3515T
Description
VL3515T GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 1PH 60HZ 145TC 3535L TEFC F1
Part # VL3515T
BDI # 131073
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VL1322T
Description
VL1322T GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 1PH 60HZ 145TC 3532LC OPEN F
Part # VL1322T
BDI # 131042
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.18
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VL3514T
Description
VL3514T GENERAL PURPOSE AC MOTOR ; 1.5HP 1725 115/230 1PH 60HZ 143TC TEFC
Part # VL3514T
BDI # 131070
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.18
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face