35B24-1/2
Description
35B24-1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 45762
BDI # 169188
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
35B24
Description
35B24 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15656
BDI # 163602
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
35B24-5/8
Description
35B24-5/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 14968
BDI # 163263
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
35B24-1
Description
35B24-1 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 14972
BDI # 163265
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
35B24-3/4
Description
35B24-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 14970
BDI # 163264
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore