D35B18
Description
D35B18 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15934
BDI # 163735
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.352
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore