Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345351
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.13
QCWC752-200E-B7-G
Description
QCWC752-200E-B7-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 89133
BDI # 179917
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344580
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78
FWC752-200E-B7-G
Description
FWC752-200E-B7-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52499
BDI # 171848
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343960
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78
QCWC738-200E-B5-G
Description
QCWC738-200E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 89112
BDI # 179905
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344568
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.08
QCWC718200B5G
Description
QCWC718200B5G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 88989
BDI # 179852
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344516
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.5