WA309A-36K-K
Description
WA309A-36K-K WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # 45573
BDI # 169056
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339196
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125
FWA309A-36K-K
Description
FWA309A-36K-K WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # 45593
BDI # 169076
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338829
Mounting Method:
Flange Mounted
Overall Length - Inch:
5