Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
D1149

COMPARE

D1149

Description
D1149 WORM GEAR ; BRONZE

BOSTON GEAR

Part # 13534

BDI # 162610

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 4.167
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 6.35

Face Width - Inch: 0.25
Pitch: 24 DP
Other Features: Spoke Style | Type D | Minimum Bore 3/8
Global Part Number GPN: 666991
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
G1049

COMPARE

G1049

Description
G1049 WORM GEAR ; 4.167" PITCH DIA 24 DP 1/4" FACE

BOSTON GEAR

Part # 13610

BDI # 162676

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 4.167
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 6.35

Face Width - Inch: 0.25
Pitch: 24 DP
Other Features: Spoke Style | Type D | Minimum Bore 3/8
Global Part Number GPN: 666934
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY