H120R23
Description
H120R23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 1178789
BDI # 312321
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
Split Taper Bushing
Global Part Number GPN:
10358
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Bushed
H120R22
Description
H120R22 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178771
BDI # 312320
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
Split Taper Bushing
Global Part Number GPN:
10357
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Split Taper Bushing
Global Part Number GPN:
10356
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Bushed
H120Q15
Description
H120Q15 ROLLER CHAIN SPROCKET ; 1-1/2"P 15T SPLIT TAPER BUSHING
Part # 1178706
BDI # 312310
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Split Taper Bushing
Global Part Number GPN:
10350
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Split Taper Bushing
Global Part Number GPN:
10363
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed