Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Global Part Number GPN:
9196
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
35H36
Description
35H36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1169317
BDI # 323794
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Split Taper Bushing
Global Part Number GPN:
9732
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Bushed
3536X3/4
Description
3536X3/4 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # 1129816
BDI # 324586
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With Set Screw
Global Part Number GPN:
7422
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore