H50H34
Description
H50H34 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 1177724
BDI # 327825
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
Split Taper Bushing
Global Part Number GPN:
10254
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Bushed
50P34
Description
50P34 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1170711
BDI # 323868
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
Split Taper Bushing
Global Part Number GPN:
9805
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Bushed