H80Q21
Description
H80Q21 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178367
BDI # 312383
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
10316
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
H80Q20
Description
H80Q20 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178359
BDI # 312382
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
10315
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
10167
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
H80Q16
Description
H80Q16 ROLLER CHAIN SPROCKET ; 1" P 16T BORED FOR Q1 BUSHING HARDENED
Part # 1178284
BDI # 312378
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Split Taper Bushing
Global Part Number GPN:
10308
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
H80Q17
Description
H80Q17 ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE SPLIT TAPER BUSHING
Part # 1178300
BDI # 312379
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
10310
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed