VF4E-216
Description
VF4E-216 FLANGE BEARING UNIT ; 1" BORE 4" BOLT CIRCLE 4 HOLE
Part # 767362
BDI # 311081
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
20167
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
101.6