9HB1-SN15
Description
9HB1-SN15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251511
BDI # 328912
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.188
Overall Width - Inch:
9.719
15HB1-LR15
Description
15HB1-LR15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251701
BDI # 328858
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.813
Overall Width - Inch:
14.719
15HSB1-SF15
Description
15HSB1-SF15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251149
BDI # 328874
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.813
Overall Width - Inch:
14.719
15HSB1-LR15
Description
15HSB1-LR15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251131
BDI # 328871
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.813
Overall Width - Inch:
14.719
9HB1-SF15
Description
9HB1-SF15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251503
BDI # 328909
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1.5:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.188
Overall Width - Inch:
9.719