115CMTP05 Q180
Description
115CMTP05 Q180 SHAFT MNT REDUCER ; POR NON RETURNABLE
Part # PC0020
BDI # 358811
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
110.744
Nominal Center Distance - Inch:
4.36
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.09
203CMTP05 Q210
Description
203CMTP05 Q210 SHAFT MNT REDUCER ; POR NON RETURNABLE
Part # PD0027
BDI # 358830
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.604
Nominal Center Distance - Inch:
5.26
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.17
115CMTP05 Q56
Description
115CMTP05 Q56 SHAFT MNT REDUCER ; POR NON RETURNABLE
Part # PC0010
BDI # 358812
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
110.744
Nominal Center Distance - Inch:
4.36
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.81