H140R22
Description
H140R22 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1178953
BDI # 312338
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
Split Taper Bushing
Global Part Number GPN:
10375
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Bushed
H120R22
Description
H120R22 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178771
BDI # 312320
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
Split Taper Bushing
Global Part Number GPN:
10357
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Bushed
H160R22
Description
H160R22 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 1179118
BDI # 312355
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Split Taper Bushing
Global Part Number GPN:
10391
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Bushed