5TB86
Description
5TB86 V-BELT PULLEY SHEAVE ; 5GRV B 8.95" OD BORED FOR Q2 BUSHING
Part # 1002484
BDI # 328634
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14604
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
H80Q24
Description
H80Q24 ROLLER CHAIN SPROCKET ; 1" P 24T HT BORE FOR Q BUSHING
Part # 1178391
BDI # 312386
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Split Taper Bushing
Global Part Number GPN:
10319
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.68
Outside Diameter - Millimeter:
245.872
Other Features:
Split Taper Bushing
Global Part Number GPN:
11541
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q3
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.28
Outside Diameter - Millimeter:
210.312
Other Features:
Split Taper Bushing | Arm Style | Type 2
Global Part Number GPN:
13345
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
1
4TB86
Description
4TB86 V-BELT PULLEY SHEAVE ; 4 GROOVES 8.95" OD BUSHED SPLIT TAPER B
Part # 1002476
BDI # 328600
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14404
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
4