Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
QD Bushing | Arm Style | Type D3
Global Part Number GPN:
15339
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
QD Bushing | Arm Style | Type C3
Global Part Number GPN:
13982
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
6
3C360F
Description
3C360F V-BELT PULLEY SHEAVE ; NON-RETURNABLE 3 GROOVE 36"OD
Part # 1006360
BDI # 331108
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
QD Bushing | Arm Style | Type D3
Global Part Number GPN:
13606
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
QD Bushing | Arm Style | Type C3
Global Part Number GPN:
13543
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4
100R80
Description
100R80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1172626
BDI # 312187
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Other Features:
Split Taper Bushing
Global Part Number GPN:
9909
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Bushed