NSS1020
Description
NSS1020 SPUR GEAR ; 2" PITCH DIA 10 DP 1" FACE WIDTH
Part # 1211895
BDI # 320714
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type 2 | Minimum Bore 3/4
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
50.8
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type C1 | Without Hub | CGB10 Change Gear Bushing Bore 1
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Type 2 | Minimum Bore 5/8
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
38.1
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type 2 | Minimum Bore 3/4
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
60.96
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
Type 18 | Split Taper Bushings
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
254