MCNB-40-SB
Description
MCNB-40-SB METRIC CAM FOLLOWER ; 40MM OD X 20MM W X 16MM STUD
Part # MCNB-40-SB
BDI # 22465286
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
MCNB-40-SBX
Description
MCNB-40-SBX METRIC CAM FOLLOWER ; 40MM OD X 20MM W X 16MM STUD
Part # MCNB-40-SBX
BDI # 22465288
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals