CNB-64-SB
Description
CNB-64-SB CAM FOLLOWER BEARING ; STUD TYPE 2" RLR DIA FLAT SURFACE
Part # CNB-64-SB
BDI # 21481889
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
PHRE-225-A
Description
PHRE-225-A CAM FOLLOWER ; 2.25" OD X 1.687" W X 2" STUD
Part # PHRE-225-A
BDI # 22465222
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
End Plug | Black Oxide Coating | Radial Contact Lip Seals
SCH-52-SB
Description
SCH-52-SB CAM FOLLOWER ; HEAVY DUTY STAINLESS HEX
Part # SCH-52-SB
BDI # 22466404
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals
CNB-64-S
Description
CNB-64-S STUD TYPE CAM FOLLOWER ; 2" ROLLER DIA FLAT SURFACE
Part # CNB-64-S
BDI # 21481888
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals