MCNB-26-SBX
Description
MCNB-26-SBX STUD TYPE CAM FOLLOWER ; 1.024" ROLLER DIA FLAT SURFACE
Part # MCNB-26-SBX
BDI # 21481772
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
MCNB-22-SB
Description
MCNB-22-SB METRIC CAM FOLLOWER ; 22MM OD X 12MM W X 10MM STUD
Part # MCNB-22-SB
BDI # 22465268
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
MCNB-26-SB
Description
MCNB-26-SB METRIC CAM FOLLOWER ; 26MM OD X 12MM W X 10MM STUD
Part # MCNB-26-SB
BDI # 22465272
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
MCNB-22-SBX
Description
MCNB-22-SBX METRIC CAM FOLLOWER ; 22MM OD X 12MM W X 10MM STUD
Part # MCNB-22-SBX
BDI # 22465270
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals