2C-300-A
Description
2C-300-A CLAMP COLLAR ; 3" BORE ALUMINUM 2-PIECE 5/BOX
Part # 2C-300-A
BDI # 193604
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
76.2
Width - Inch:
0.875
ISTC-037-16-S
Description
ISTC-037-16-S CLAMP COLLAR ; 3/8"-16 BORE SS 1-PIECE 20/BOX
Part # ISTC-037-16-S
BDI # 196502
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
3/8-16
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Corrosion Resistance
Width - Inch:
0.375
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Bore - Millimeter:
11.125
Other Features:
Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw
ISTC-075-10-S
Description
ISTC-075-10-S CLAMP COLLAR ; 3/4"-10 BORE SS 1-PIECE 20/BOX
Part # ISTC-075-10-S
BDI # 196518
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
3/4-10
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Corrosion Resistance
Width - Inch:
0.5
G2SC-100-B
Description
G2SC-100-B CLAMP COLLAR ; 1" BORE BLK OXD STL 2-PIECE
Part # G2SC-100-B
BDI # 195291
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Other Features:
Black Oxide Coated