5309-Z C/3
Description
5309-Z C/3 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE DOUBLE ROW
Part # 5309-Z C/3
BDI # 217113
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)