6201-Z P/6 C/3
Description
6201-Z P/6 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE ONE SHIELD
Part # 6201-Z P/6 C/3
BDI # 219019
Features
Enclosure:
1 Metal Shield
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
5309-Z C/3
Description
5309-Z C/3 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE DOUBLE ROW
Part # 5309-Z C/3
BDI # 217113
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6216-Z P/6 C/3
Description
6216-Z P/6 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE ONE SHIELD
Part # 6216-Z P/6 C/3
BDI # 219793
Features
Enclosure:
1 Metal Shield
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6210-Z P/6 C/3
Description
6210-Z P/6 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE ONE SHIELD
Part # 6210-Z P/6 C/3
BDI # 219492
Features
Enclosure:
1 Metal Shield
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6204-Z P/6 C/3
Description
6204-Z P/6 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE ONE SHIELD
Part # 6204-Z P/6 C/3
BDI # 219165
Features
Enclosure:
1 Metal Shield
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable