5218-2RS C/3
Description
5218-2RS C/3 ANG CONTACT BEARING ; DOUBLE ROW SEALED
Part # 5218-2RS C/3
BDI # 22134405
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5313-2RS P/6 C/3
Description
5313-2RS P/6 C/3 BALL BEARING ; NON RETURNABLE DBL ROW ANGULAR CONTACT
Part # 5313-2RS P/6 C/3
BDI # 217222
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Double Row | Angular Contact | C3 Clearance | Max Type | With Filling Slot
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
5313-2RSNR
Description
5313-2RSNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5313-2RSNR
BDI # 217225
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255868
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5312-2RSNR C/3
Description
5312-2RSNR C/3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW SEALED
Part # 5312-2RSNR C/3
BDI # 217205
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255855
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5312-2RS C/3
Description
5312-2RS C/3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW SEALED
Part # 5312-2RS C/3
BDI # 217201
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255853
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)