5208-2RS P/6 C/3
Description
5208-2RS P/6 C/3 BALL BEARING ; NON RETURNABLE DBL ROW ANGULAR CONTACT
Part # 5208-2RS P/6 C/3
BDI # 216633
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Double Row | Angular Contact | C3 Clearance | Max Type | With Filling Slot
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
S-3608-2RSNR P/6 C/3
Description
S-3608-2RSNR P/6 C/3 DEEPGROOVE BALL BRG ; NON RETURNABLE CARTRIDGE
Part # S-3608-2RSNR P/6 C/3
BDI # 209137
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance Larger Than Standard | American Width | Cartridge | With Snap Ring
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6206-2RSNR P/6
Description
6206-2RSNR P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE SEALED W/SNAP RING
Part # 6206-2RSNR P/6
BDI # 219300
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Snap Ring Groove With Ring
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6216-2RS P/6 C/3
Description
6216-2RS P/6 C/3 DEEP GROOVE BALL BRG ; NON RETURNABLE SEALED
Part # 6216-2RS P/6 C/3
BDI # 219813
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6311-2RS P/6 C/3
Description
6311-2RS P/6 C/3 DEEP GROOVE BALL BRG ; NON RETURNABLE SEALED
Part # 6311-2RS P/6 C/3
BDI # 220742
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable