Features
Roller Width - Inch:
0.78
Roller Width - Millimeter:
19.8
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
With Inner Ring | Outer Ring Without Rib
Rolling Element:
Needle Bearing
LFR-5204/16-ZZ
Description
LFR-5204/16-ZZ YOKE TRACK ROLLER ; ROW SHIELDED SHAFT GROOVE
Part # LFR-5204/16-ZZ
BDI # 22134721
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
U Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
16MM Groove Diameter
Global Part Number GPN:
0
Features
Roller Width - Inch:
0.78
Roller Width - Millimeter:
19.8
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
With Inner Ring | Outer Ring Without Rib
Rolling Element:
Needle Bearing
305804-ZZ
Description
305804-ZZ YOKE TRACK ROLLER ; CROWNED OD SHIELDED
Part # 305804-ZZ
BDI # 215271
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | Lithium Base Grease
Rolling Element:
Ball Bearing - Double Row
305704-ZZ
Description
305704-ZZ YOKE TRACK ROLLER ; 20MM BORE 52MM RLR DIA 20.6MM RLR WIDTH
Part # 305704-ZZ
BDI # 215258
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | Lithium Base Grease
Rolling Element:
Ball Bearing - Double Row