Features
Height - Millimeter:
72.2
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
83
Height - Inch:
2.843
Bore 2 - Inch:
3.268
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Other Features:
Single Row
Cage Material:
Steel
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
446492
Number of Rows of Rollers:
Single Row
314 C/2
Description
314 C/2 DEEP GROOVE BALL BEARING ; NON RETURNABLE OPEN
Part # 314 C/2
BDI # 215371
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C2-Snug
Internal Special Features:
No
Snap Ring:
No
2314 P/6
Description
2314 P/6 SELF ALIGNING BALL BEARING ; NON RETURNABLE
Part # 2314 P/6
BDI # 214043
Features
Enclosure:
Open
Outer Race Width - Millimeter:
51
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 3 | ISO P6
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
444111
Number of Rows of Rollers:
Single Row