NNF-5004A-DA2RSV
Description
NNF-5004A-DA2RSV CYLINDRICAL ROLLER BRG
Part # NNF-5004A-DA2RSV
BDI # 205724
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
446140
Number of Rows of Rollers:
Double Row
ER-24
Description
ER-24 INSERT BALL BEARING ; 1-1/2" X 3.15" X 1.093" W/SNAP RING
Part # ER-24
BDI # 198614
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.225
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
5308 NR
Description
5308 NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5308 NR
BDI # 217079
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255788
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5304-ZZNR C/3
Description
5304-ZZNR C/3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW SEALED
Part # 5304-ZZNR C/3
BDI # 216985
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255736
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6207-ZNR
Description
6207-ZNR DEEP GROOVE BALL BEARING ; ONE SHIELD W/SNAP RING
Part # 6207-ZNR
BDI # 219330
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266778
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes