Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
447536
Number of Rows of Rollers:
Single Row
Features
Height - Millimeter:
83.7
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
154
Height - Inch:
3.295
Bore 2 - Inch:
6.063
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Single Row
Cage Material:
Steel
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
447578
Number of Rows of Rollers:
Single Row
INS 6230 C/3
Description
INS 6230 C/3 DEEP GROOVE BALL BEARING ; CERAMIC INSULATED
Part # INS 6230 C/3
BDI # 22133833
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove | Ceramic Rolling Element
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
16034 C/3
Description
16034 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 16034 C/3
BDI # 211680
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No