NU-334E M P/6 C/3
Description
NU-334E M P/6 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-334E M P/6 C/3
BDI # 207457
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ-234E M P/6 C/3
Description
NJ-234E M P/6 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NJ-234E M P/6 C/3
BDI # 204504
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-232E M P/6 C/4
Description
NU-232E M P/6 C/4 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-232E M P/6 C/4
BDI # 206900
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-334 M P/6 C/3
Description
NU-334 M P/6 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-334 M P/6 C/3
BDI # 207454
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP-324E M P/6
Description
NUP-324E M P/6 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NUP-324E M P/6
BDI # 208127
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
565482
Number of Rows of Rollers:
Single Row