NNU-4956-KMS P/5
Description
NNU-4956-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NNU-4956-KMS P/5
BDI # 205547
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446202
Number of Rows of Rollers:
Double Row
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
268260
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
23052 C/3
Description
23052 C/3 SPHERICAL ROLLER BEARING ; NON RETURNABLE
Part # 23052 C/3
BDI # 213681
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
61860 M P/5
Description
61860 M P/5 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 61860 M P/5
BDI # 218731
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable