NU-2344E M
Description
NU-2344E M CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU-2344E M
BDI # 206967
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
446925
Number of Rows of Rollers:
Single Row
Features
Height - Millimeter:
65
Bore 1 - Inch:
14.961
Bore 2 - Millimeter:
384
Height - Inch:
2.559
Bore 2 - Inch:
15.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Single Row
Cage Material:
Steel
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Extra Large Bearing
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
24156-K30 M C/3
Description
24156-K30 M C/3 SPHERICAL ROLLER BEARING ; TAPERED BORE
Part # 24156-K30 M C/3
BDI # 214809
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
95.25
Bore 1 - Inch:
10
Bore 2 - Millimeter:
256.489
Height - Inch:
3.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Other Features:
Double Row | Housing Side OD 17.906 In | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Machined Bronze