NU-3044-KM C/5
Description
NU-3044-KM C/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-3044-KM C/5
BDI # 207040
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446983
Number of Rows of Rollers:
Single Row
NJ-234E M C/4
Description
NJ-234E M C/4 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NJ-234E M C/4
BDI # 204503
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
445576
Number of Rows of Rollers:
Single Row
NU-2344E M
Description
NU-2344E M CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU-2344E M
BDI # 206967
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
446925
Number of Rows of Rollers:
Single Row
NUP-2236E M
Description
NUP-2236E M CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NUP-2236E M
BDI # 207876
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
447540
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
445577
Number of Rows of Rollers:
Single Row