KC-110 XPO
Description
KC-110 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KC-110 XPO
BDI # 200948
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7038E TG P/4
Description
7038E TG P/4 ANGULAR CONTACT BALL BRG ; PHENOLIC CAGE ABEC 7
Part # 7038E TG P/4
BDI # 22133251
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Indicates High Load Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6038 M P/6 C/3
Description
6038 M P/6 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 6038 M P/6 C/3
BDI # 218429
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
LS-25 1/2-AC
Description
LS-25 1/2-AC ANGULAR CONTACT BALL BRG ; NON RETURNABLE
Part # LS-25 1/2-AC
BDI # 201619
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258531
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
6038 M P/5
Description
6038 M P/5 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 6038 M P/5
BDI # 218427
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable