QJ-1068
Description
QJ-1068 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE SPLIT INNER RACE
Part # QJ-1068
BDI # 208262
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
258575
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
QJ-1068 C/3
Description
QJ-1068 C/3 ANGULAR CONTACT BALL BEARING ; SPLIT INNER RACE
Part # QJ-1068 C/3
BDI # 208263
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C3-Loose
NU-1068 M C/4
Description
NU-1068 M C/4 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU-1068 M C/4
BDI # 205962
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565343
Number of Rows of Rollers:
Single Row
NCF-2976V C/4
Description
NCF-2976V C/4 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NCF-2976V C/4
BDI # 203241
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565301
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446306
Number of Rows of Rollers:
Single Row