NCF-18/670V C/3 BR
Description
NCF-18/670V C/3 BR CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NCF-18/670V C/3 BR
BDI # 203063
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565497
Number of Rows of Rollers:
Single Row
NU-10/560 M C/3
Description
NU-10/560 M C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-10/560 M C/3
BDI # 205569
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565380
Number of Rows of Rollers:
Single Row
NCF-18/670V C/3
Description
NCF-18/670V C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NCF-18/670V C/3
BDI # 203062
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565496
Number of Rows of Rollers:
Single Row
NCF-18/670V
Description
NCF-18/670V CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NCF-18/670V
BDI # 203060
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565494
Number of Rows of Rollers:
Single Row
NCF-18/670V BR
Description
NCF-18/670V BR CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NCF-18/670V BR
BDI # 203061
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565495
Number of Rows of Rollers:
Single Row