Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267287
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KD-40 XPO
Description
KD-40 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KD-40 XPO
BDI # 201004
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 4 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
NCF-2215V C/3
Description
NCF-2215V C/3 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NCF-2215V C/3
BDI # 203132
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
444611
Number of Rows of Rollers:
Single Row
22312E-K C/3
Description
22312E-K C/3 SPHERICAL ROLLER BEARING ; TAPERED BORE
Part # 22312E-K C/3
BDI # 213110
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Polymer
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing